Beli nitto denko di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NITTO Surface Protection Film Spv-202R
    Mulai

    Rp379.900

    NITTO Surface Protection Film Spv-202R
    Deskripsi:
    Surface protection during deep drawing and roll forming of stainless steel plate, aluminum plate, and polished steel plate.
    atribut:
    • Elongation (%): 200
    • Tape Thickness (mm): 0.12
    • Color: White
    • Tape Length (m): 50
    • Tensile Strength (N/20mm): 65
    • Adhesive: Rubber-based
    • Adhesive Strength (N/20mm): 2.7
    • Adhesive Type: Strong adhesion
    • Base Material: PVC (PVC)
    • Main Uses: For surface protection
    • Rewind Force: 2.8 (N / 20mm)
    • RoHS Directive: 10 substances
  2. Nitto Denko Base Material Lakban OPP untuk Packing Danpron (Solasi / Selotip)
    Mulai

    Rp1.999.900

    Nitto Denko Base Material Lakban OPP untuk Packing Danpron (Solasi / Selotip)
    atribut:
    • Adhesive: Rubber type
    • Adhesive Strength (N/10mm): 4.8
    • Color: Cardboard
    • Elongation (%): 160
    • Length (m): 100
    • Material: Base = Polypropylene, Adhesive = Rubber
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Tensile Strength (N/10mm): 54
    • Thickness (micron): 60
    • Width (mm): 48
  3. NITTO Lakban Kertas Crepe (Solasi / Selotip)
    Mulai

    Rp729.900

    NITTO Lakban Kertas Crepe (Solasi / Selotip)
    atribut:
    • Color: Beige
    • Elongation (%): 6
    • Length (m): 55
    • Material: Base material = Crepe paper, Adhesive = Rubber
    • Operating Temperature Range (°C): 149 (90min)
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
    • Thickness (mm): 0.163
  4. NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)
    Rating:
    98% of 100
    (19)
    Mulai

    Rp8.900

  5. NITTO Nitoflon Adhesive Tape, Glass Cloth Substrate No.973Ul-S
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    NITTO Nitoflon Adhesive Tape, Glass Cloth Substrate No.973Ul-S
    Deskripsi:
    Various coils, motors, heat-resistant binding of lead wires. Wrapping for laminating roll release. Heat release mold for heat sealing. Paper slip of printing machine and copier. Hopper and shooter lining. Heat masking.
    atribut:
    • Adhesive: Silicone type
    • Adhesive Strength (N/10mm): 3.58
  6. NITTO Masking Tape
    Mulai

    Rp249.900

  7. NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip)
    atribut:
    • Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
    • Color: Dark brown
    • Tape Thickness (mm): 0.13
    • Operating Temperature Range (°C): -60 to 200
    • Specification: UL Standard product
    • Tape Length (m): 10
  8. NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)
    65%
    Mulai

    Rp109.900

    NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)
    atribut:
    • Material: Base material:Fluorine resin (PTFE), Adhesive:Silicone
    • Color: Gray
    • Length (m): 10
    • Specification: UL Standard product
  9. NITTO Surface Protector Sheet
    Mulai

    Rp299.900

    NITTO Surface Protector Sheet
    atribut:
    • Material: Base material:Polyvinyl chloride, Adhesive:Rubber type
    • Color: White
    • Length (m): 50
    • Thickness (mm): 0.12
  10. NITTO Nitoflon Adhesive Tape (Glass Cloth Coating)
    Mulai

    Rp849.900

    NITTO Nitoflon Adhesive Tape (Glass Cloth Coating)
    atribut:
    • Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
    • Color: Dark brown
    • Width (mm): 100
    • Length (m): 10
    • Thickness (mm): 0.13
    • Working Temperature Range: -60 to 200degrees
    • Specification: UL Standard product
    • Purpose of Use: Wrapping for lamination roll release type. Heat-resistant release type for heat sealing.
  11. Koken Fit test adapter DD3/RR7
    Mulai

    Rp609.900

    Koken Fit test adapter DD3/RR7
    atribut:
    • Quantity (Pieces): 1
    • Suitable Respirator: DD3.RR7
  12. Taisei Kogyo Line Filter Model UL (Saringan Udara)
    Mulai

    Rp909.900

    Taisei Kogyo Line Filter Model UL (Saringan Udara)
    atribut:
    • Compatible Filter: UL-10A-10U/UL-12A-10U
    • Total Length (mm): 204.5
    • Total Width (mm): 82.2
    • Differential pressure resistance: 0.7MPa
    • Filtration precision: 10 microns
  13. TRIWRAP Stretch Film Manual 17micron (Plastic Wrap)
    Rating:
    98% of 100
    (8)
    Mulai

    Rp87.900

    TRIWRAP Stretch Film Manual 17micron (Plastic Wrap)
    Deskripsi:
    TRIWRAP adalah merk STRETCH FILM yang diandalkan untuk kebutuhan pengemasan barang, baik untuk penggunaan secara manual (hand roll) maupun penggunaan dengan mesin (machine roll).STRETCH FILM digunakan untuk mengikat dan membungkus barang-barang yang disusun rapi untuk memudahkan transportasi pengiriman, melindungi barang dari hujan dan debu, mengurangi kerusakan selama pengangkutan, meningkatkan keamanan kerja dan meningkatkan kecepatan memuat dan membongkar barang.
    atribut:
    • Width (cm): 50
    • Color: Transparent
    • Thickness (µm): 17
  14. Daimaru Masking Tape Cream (Lakban Kertas / Solasi Kertas / Selotip)
    Rating:
    99% of 100
    (38)
    Mulai

    Rp4.900

  15. TRUSCO Surface Protection Tape
    66%
    Mulai

    Rp139.900

    TRUSCO Surface Protection Tape
    atribut:
    • Finish Material: Base Material: Polyethylene, Adhesive: Acrylics
  16. Sumiron Surface Protection Film
    52%
    Mulai

    Rp4.599.900

    Sumiron Surface Protection Film
    atribut:
    • Color: Blue
    • Material: Base material:Ployethylene
    • Length (m): 100
    • Thickness (mm): 0.065
    • Adhesive Strength: 1.1N/25mm
  17. NITTO Double Tape Coated Strong Adhesive Acrylic Type (Isolasi Bolak Balik)
    1%
    Mulai

    Rp199.900

    NITTO Double Tape Coated Strong Adhesive Acrylic Type (Isolasi Bolak Balik)
    atribut:
    • Finishing Material: Base Material: Non,Woven Fabric, Adhesive: Acrylics
  18. TSUBAKI Double Strand Base Chain
    Mulai

    Rp1.199.900

    TSUBAKI Double Strand Base Chain
    Deskripsi:
    - R25 - RS35 tidak memiliki roller (hanya bush).- Connecting link untuk ukuran hingga RS60 adalah tipe clip, dan ukuran RS80 hingga RS200 adalah tipe cotter.- Connecting link untuk RS240 adalah tipe spring pin.- Ketika Offset Link pada Single Pitch digunakan, kalkulasikan penurunan kekuatan fatik sebanyak 35%.- Dua pitch offset link (2POL) dapat digunakan 100% pada nilai di atas.
Daftar Harga nitto denko Terbaru October 2026
NITTO Surface Protection Film Spv-202RRp379.900
Nitto Denko Base Material Lakban OPP untuk Packing Danpron (Solasi / Selotip)Rp1.999.900
NITTO Lakban Kertas Crepe (Solasi / Selotip)Rp729.900
NITTO Masking Tape (Lakban Kertas / Solasi Kertas / Selotip)Rp75.900
NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)Rp8.900
NITTO Nitoflon Adhesive Tape, Glass Cloth Substrate No.973Ul-SRp309.900
NITTO Masking TapeRp249.900
NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip)Rp109.900
NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)Rp109.900
NITTO Surface Protector SheetRp299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)